Zoro Homepage
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 20 ft., Gray/Yellow 10017931

Self-Retracting Lifeline, 20 ft., Gray/Yellow (Discontinued)

  • Mfr # 10017931
  • Zoro # G5991106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017931
Zoro #
G5991106
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft.
Strap Width
1"
Cable Dia.
3/16"
SRL Length
20 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Gray/Yellow
Standards
ANSI A10.32, ANSI Z359.1-2007
Number of Legs
1
SRL Housing Material
Aluminum, Stainless Steel
Max. Working Load
310 lb.
Harness Hook Gate Opening
3/4"
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, 3NGJ3, 3NGJ5, 3NGJ4, 3NGJ6, 3NGJ7, 3NGJ8
Tensile Strength
5000 lb.
Visual Load Indicator
Yes
Housing Material
Aluminum, Stainless Steel
Locking Harness Connection Hook Type
36CS Snap Hook
Harness Hook Type
Steel Carabiner
Anchorage Hook Type
Snap Hook
Anchorage Hook Gate Opening
3/4"
Includes
Instruction Manual
Locking Anchorage Connection Hook Type
(1) Snap Hook

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Color Gray/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.