Zoro Homepage
This item is Discontinued.
Panduit Network Blackout Jack, Copper, Violet, Pk10 PSL-DCJB-VL

Network Blackout Jack, Copper, Violet, Pk10 (Discontinued)

  • Mfr # PSL-DCJB-VL
  • Zoro # G5992384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-DCJB-VL
Zoro #
G5992384
UPC #
007498333299
Country of Origin
Costa Rica

Dimensions

Depth
.51 in
Height
.4 in
Width
.46 in

Details

Item
Network Security Blockout Device/Jack
Material
Polycarbonate
Color
Violet
For Use With
Copper Connectivity
Includes
Removal Tool

Description

Network Security Blockout Device/Jack, Color Violet, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.