Hydraulic Hose, 1/2" I.D, 50 ft. L

  • Mfr # 801-8-YEL-BX

  • Zoro # G5995325


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
1/2 in
Hose Color
Yellow
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
801-8-YEL-BX
Zoro #
G5995325
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Bend Radius
5 in
Hose Outside Dia.
25/32 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Yellow
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Series
HY82
Safety Factor
4:1
Hose Braid Layers
1
Hose Configuration
Bulk Hose
Item
Hydraulic Hose
For Media Type
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
Compatible Chemicals
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils

Description

Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Yellow, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 5 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.