Hydraulic Hose, 5/8" I.D, 250 ft. L

  • Mfr # 801-10-BLK-RL

  • Zoro # G5995535


product price:  $1,149.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
5/8 in
Hose Color
Black
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
801-10-BLK-RL
Zoro #
G5995535
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
250 ft
Bend Radius
6 in
Hose Outside Dia.
29/32 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Black
Temp. Range
Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F
Standards
MSHA Accepted
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Compatible Chemicals
Air, Oil, Water
Not Recommended Chemicals
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
Item
Hydraulic Hose
Safety Factor
4:1
Hose Configuration
Bulk Hose
For Media Type
Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
Hose Braid Layers
1
Series
HY82

Description

Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 29/32 in, Hose Length 250 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Black, Series HY82, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range Air: +158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: +185 Degrees F, Standards MSHA Accepted, Bend Radius 6 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.