This item is Discontinued.

Cdi Pre-Set Torque Wrench, J, 50 to 250 in lb 10T-I-SET

Pre-Set Torque Wrench, J, 50 to 250 in lb (Discontinued)

  • Mfr # 10T-I-SET
  • Zoro # G6000662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10T-I-SET
Zoro #
G6000662
UPC #
662459933072
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Overall Length
10 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
50 to 250 in. lb.
Primary Scale Increments
Factory Preset
Secondary Scale Range
5.6 to 28 Nm
Secondary Scale Increments
Factory Preset
Calibration Certificate Included
Yes
Rotation
CW/CCW
Accuracy
+/-4% of Indicated Value, Indirection of Torque Indicator, from 20 to 100% of Full Scale
Setting
English or Metric
Visual/Audible Indicators
Audible Click, Feel Impulse
Material
Metal

Description

Interchangeable Head Torque Wrench, Drive Size J (27/64 in), Factory Preset, Factory Preset, 10 in, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.