Dropper Bottle, 60mL, Natural, Round, PK144
Mfr # 211606
Zoro # G6001441
product price:Â $277.99
/pk 144, $1.93/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Diameter
39 mm
Capacity
60mL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
211606
Zoro #
G6001441
UPC #
-
Country of Origin
United States
Dimensions
Diameter
39 mm
Labware Screw Closure Size
20-410 mm
Height
101mm
Labware Height - Metric
101 mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
101 mm
Description
Dropper Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 101 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 20-410 mm, Closure Color White, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.