PSA Paper Disc Roll, 6in.dia., P180, PK4
Mfr # 7000119555
Zoro # G6003541
product price:Â $358.99
/pk 4, $89.75/ea
Free Shipping & Returns
Key Features
Disc Dia.
6"
Grit
P180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000119555
Zoro #
G6003541
UPC #
00051141555645
Country of Origin
Canada
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Sanding Disc Roll
Grit
P180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
236U
Abrasive Type
Coated
Abrasive Grit
P180
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Fine
Backing Weight
C
Color
Gold
Rolls/Case
4
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Resistance Properties
Clog, Load
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P180, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.