
Double Wire Snap Safety Pin, 3/8 in Dia, 2-1/4 in Lg, 1 PK
Mfr # SNAP-375-2250S
Zoro # G600418103
product price:Â $1.39
/ea
Sold in multiples of 12 for $16.68
Key Features
Pin Type
Double Wire Snap
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
2-1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNAP-375-2250S
Zoro #
G600418103
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
2-1/4 in
Details
Item
Safety Pin
Pin Type
Double Wire Snap
System of Measurement
Inch
Material
Carbon Steel
Finish
Clear Zinc Plated
Description
Snapper Pins-Plated. Snap Pin Sq 2Wire 3/8 x 2-1/4 ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.