External Retaining Ring, Stainless Steel Passivated Finish, 2.375 in Shaft Dia

  • Mfr # MS16624-4237

  • Zoro # G600444058


product price:  $28.15
/ea
Sold in multiples of 50 for $1,407.50

Key Features

Type
External
Fits Shaft Diameter
2.375 in
Fits Groove Diameter
2.24"
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS16624-4237
Zoro #
G600444058
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2.375 in
Fits Groove Diameter
2.24"
Thickness
0.078 in
Free Inside Diameter
2.2"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch

Description

Military Stamped Rings-Stainless. Snap Ring Ext 2-3/8 SS PV MS16624

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.