Depressed Center Cut-Off Wheel, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 30 Grit

  • Mfr # 05539561554

  • Zoro # G600528376


product price:  $2.89
/ea
Sold in multiples of 20 for $57.80

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05539561554
Zoro #
G600528376
UPC #
05539561554
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
30
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Carbo Gold Cut
Maximum Operating Speed
10,185 RPM
Specification
CARBO GOLD CUT
Diamond Knockout
No
Application
Ferrous Metals, Non-Ferrous Metals
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel

Description

Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold Cut, Wheel Type Type 27, Maximum Operating Speed 10,185 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products