Emery Cloth, 11x9 In, Med, Emery, PK250

  • Mfr # 60070003185

  • Zoro # G6006691


product price:  $762.99
/pk 250, $3.05/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Width
9"
Length
11"
Grade
Medium
Series
011K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60070003185
Zoro #
G6006691
UPC #
051144024322
Country of Origin
United States

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Utility Cloth Sheet
Grit
120
Backing Material
Cloth
Grade
Medium
Series
011K
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Black
Resistance Properties
Tear
Coating Coverage
Closed

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit 120, Series 011K, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Black, Grade Medium, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.