Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black

  • Mfr # I 7268

  • Zoro # G600671492


product price:  $194.48
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Foam,MDF, Metal, Nylon, Polypropylene,Polyester
Color
Black
Length
28
Height
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7268
Zoro #
G600671492
UPC #
878218009357
Country of Origin
China

Dimensions

Length
28
Height
45
Width
23.75

Details

Style
High Back Executive Chair
Material
Foam,MDF, Metal, Nylon, Polypropylene,Polyester
Color
Black
Capacity
300 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Weight
31 lbs.

Description

Elevate your office space with this modern high-back executive office chair in a classic black finish. BIFMA certified for commercial or home office use, this chair is both stylish and supremely comfortable with a natural curved padded back, head rest, and arm rests that swing back. Upholstered in a durable and breathable commercial grade black nylon mesh fabric, with a lock-in lever to conveniently adjust the seat height, and includes a tilt back mechanism. With 5 nylon hooded castors on a sturdy chrome base, this easy to assemble executive chair completes your office setup or gaming room in no time!. Certified for commercial and home use (BIFMA standards). Back and seat upholstered in durable commercial grade black mesh fabric with a thick cushioned seat. Ergonomic curved high back rest and padded arm rests for added comfort. Convenient lever for adjustable seat height with lock-in/free tilt back mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.