Sanding Belt, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, 361F, Brown (Discontinued)
- Mfr # 14773
- Zoro # G6006901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14773
Zoro #
G6006901
UPC #
00051144147731
Country of Origin
United States
Dimensions
Width
37 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
361F
Color
Brown
Backing Material
Polyester Cloth
Backing Weight
YF
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series 361F, Grade Medium, Backing Material Polyester Cloth, Backing Weight YF, Color Brown, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.