Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05181
Zoro #
G6006917
UPC #
00048011051819
Country of Origin
United States
Dimensions
Diameter
12 in
Width
1/2 in
Details
Style
Deburring and Finishing
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
LD-WL
Max. RPM
3000
Application
For Fine or Light Deburring and Creating Polished Finish
Item
Convolute Wheel
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Grade Fine, Series LD-WL, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.