Anvilet Anvilet, 4" Pipe, FNPT, Forged Steel, Class 3000
Mfr # 0766260640
Zoro # G600714328
product price:Â $55.59
/eaKey Features
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
4"
Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0766260640
Zoro #
G600714328
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
2 1/2 in
Details
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Seal Material
EPDM
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Color
Black
Application
Natural Gas, Oil
For Pipe Schedule
XS/XH
Description
Outlet, Steel, Class Class 3000, 2 1/2 in, Female, Threaded
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.