Cross Cross, 4" Pipe, FNPT, Forged Steel, Class 2000
Mfr # 0361038201
Zoro # G600714397
product price:Â $575.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
4"
Class
Class 2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0361038201
Zoro #
G600714397
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
4"
Fitting Side C Nominal Pipe Size
4 in
Flange Outside Diameter
4 in
Fitting Side D Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Description
Cross, Steel, Thrd 4", Thrd 4"
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.