Cobalt End Mill, Ball, 3/8, 3/4 Cut L

  • Mfr # 41305

  • Zoro # G6007346


product price:  $25.55
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41305
Zoro #
G6007346
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Details

End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
E2110
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Shank Type
Weldon
Finish
Bright (Uncoated)
End Mill Application
Finishing
Finish - Machining
Uncoated
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
P
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Material - Machining
Cobalt
Material Grade - Machining
M42
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.