Abrasive Roll, 4"Wx30ft.L, Alumnm Oxde, PK3
Mfr # 61500137742
Zoro # G6009306
product price:Â $319.99
/pk 3, $106.66/ea
Sold in multiples of 4 for $1,279.96
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500137742
Zoro #
G6009306
UPC #
00048011052137
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
4 in
Width
4 in
Length
30 ft
Details
Item
High Strength Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
HS-RL
Color
Red, Maroon
Resistance Properties
Load
Coating Coverage
Open
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit Not Applicable, Series HS-RL, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Load, Vacuum Holes Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.