This item is Discontinued.

Scotch-Brite Fiber Disc, 6x1/4in, Med, PK100 00827

Fiber Disc, 6x1/4in, Med, PK100 (Discontinued)

  • Mfr # 00827
  • Zoro # G6009516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00827
Zoro #
G6009516
UPC #
00048011008271
Country of Origin
United States

Dimensions

Mounting Hole Size
1/4 in
Disc Dia.
6"

Details

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Max. RPM
4000
Item
Fiber Disc
Vacuum Hole Design
Non-Vacuum
Backing Material
Nylon
Grade
Medium
Series
CP-DC
Color
Tan

Description

Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Series CP-DC, Color Tan, Grade Medium, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.