Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27"

  • Mfr # 422

  • Zoro # G6010121


product price:  $416.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
422
Zoro #
G6010121
UPC #
-
Country of Origin
United States

Dimensions

Lip Height
1 in
Overall Width
19 in
Gauge Thickness
18
Overall Length
31 in
Shelf Width
18 in
Overall Height
32 in
Shelf Length
27 in
Caster Dia.
4 in
Overall Width (In.)
19
Overall Height (In.)
32
Shelf Width (In.)
18
Caster Size (In.)
4
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(4) Swivel
Load Capacity
500 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Includes
Angle Leg Frame
Number of Shelves
3
Finish
Stainless Steel
Load Cap. per Shelf
166 lb
Number of Compartments
0
Gauge
18
Distance Between Shelves
11 1/2 in
Handle Included
Yes
Construction
Stainless steel
Product Type
Utility Cart
Load Capacity (Lb.)
500
Enclosed/Open/Partially Enclosed
Open
Duty Type
Medium Duty
NSF Certified
No
Maximum Load Capacity
500 lb
Number of Casters
4
Folding
No

Description

Utility Cart, Overall Length 31 in, Overall Depth 19 in, Folding No, Finish Stainless Steel, Color Silver, Number of Handles 1, Duty Type Medium Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 20 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 32 1/8 in, NSF Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.