2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K Bright 5/16x3/8x9/16x2-1/2

  • Mfr # C41678

  • Zoro # G6010566


product price:  $26.59
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Length of Cut
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C41678
Zoro #
G6010566
UPC #
697334416784
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
9/16 in
Dimension Type
Fractional Inch
Milling Dia.
5/16 in
Corner Radius
2 1/2 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in

Details

Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Item
Keyway End Mill
Grade
General Purpose
Single End/Double End
Single
List Number
HG-2K
End Mill Application
Finishing
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No
Flute Type
Spiral

Description

Keyway End Mill, High Speed Steel, Uncoated, 5/16 in Milling Dia., Center Cutting, Inch, 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.