This item is Discontinued.

Gerber Fixed Blade Knife, Serrated, Drop, 4-3/4 in 30-000843

Fixed Blade Knife, Serrated, Drop, 4-3/4 in (Discontinued)

  • Mfr # 30-000843
  • Zoro # G6010654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-000843
Zoro #
G6010654
UPC #
013658137929
Country of Origin
United States

Dimensions

Blade Length
4-3/4"
Length Open
9-3/4"

Details

Item
Tactical Fixed Blade Knife
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Drop Point
Blade Material
420HC Steel, Black
Locking Blade
No Locking Blade
Handle Material
TacHide
Features
MOLLE Compatible, Spike Pommel, Leg Strap, Lanyard Hole
Meets/Exceeds
Berry Compliant
Belt Clip
No
One-Hand Operation
Yes
Handle Color
Coyote Tan
Sheath
Yes
Includes
Sheath

Description

Tactical Fixed Blade Knife, Blade Length 4-3/4 in, Blade Material 420HC Steel, Black, Blade Type Drop Point, Features MOLLE Compatible, Spike Pommel, Leg Strap, Lanyard Hole, Handle Color Coyote Tan, Handle Material TacHide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.