Zoro Homepage
This item is Discontinued.
Hunter Douglas Hospitality Shades, Polyester, 60 In L, White/White HDH6800C5WW

Shades, Polyester, 60 In L, White/White (Discontinued)

  • Mfr # HDH6800C5WW
  • Zoro # G6011205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDH6800C5WW
Zoro #
G6011205
UPC #
-
Country of Origin
Unknown

Dimensions

Length
60 in
Width
48 in
Mounting Dimension
3 in
Blind Depth
2.5 in

Details

Item
Shades
Color
White
Material
Polyester
Light Blockage
95%
Pattern Name
Clarity

Description

Shades, Material Polyester, Length 60 In., Width 48 In., Blind Depth 2.5 In., Color White/White, Pattern Name Clarity, Light Blockage 95 Percent, Mounting Dimension 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.