Antifatigue Mat, 60 ft. L x 2 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate
Mfr # 39R802
Zoro # G6011345
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Width
2 ft.
Thickness
1/2"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39R802
Zoro #
G6011345
UPC #
662641868151
Country of Origin
United States
Dimensions
Length
60 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 60 ft
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.