Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KE-HL60
Zoro #
G6011372
UPC #
817904010031
Country of Origin
China
Dimensions
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Length
2.25"
Battery Size
AA
Description
Headlamp, Battery Size AA, Number of Batteries 1, Body Color Yellow, Body Material Plastic, Weight with Batteries 3.00 oz, Rechargeable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.