Cut-Resistant Leather Gloves, Cut Level A4 , Uncoated , M 1 PR

  • Mfr # 20-9-1605-X2L

  • Zoro # G601249027


product price:  $24.25
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-1605-X2L
Zoro #
G601249027
UPC #
063344365501
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
13 in
Cuff Length
5 in
Size - Numeric
11

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Thumb Style
Keystone
ANSI/ISEA Puncture Level
3
Waterproof
No
Stitching Material
Kevlar(R)
Palm Material
Goatskin
Glove Back Material
Goatskin
Glove Cut
Gunn
Temp. Range
Above 32 Degrees F
Cuff Material
Cowhide
Insulated
Yes
Standards
ANSI/ISEA 105
Leather Palm Process
Grain
Glove Leather Grade
A
Reflective Backing
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Water Resistant
No
High-Visibility
No
Includes Padded Palm
No
Leather Color
White
Glove Back Color
White
Includes Keypad Nib
No
Windproof
No
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - 2011
4
Leather Glove Liner Type
Kevlar(R) Liner with Thinsulate(TM) Insulation
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Includes ID Panel
No
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Includes Pull Strap
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Force
60 N
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
EN 388 Rating
X5XX
Includes Red Palm
No
Glove Insulation Material
Thinsulate
EN 388 Impact Rated
No
Oil Resistant
No
Glove Hand Style
Left and Right
Leather Grade
Premium
Palm Style
Single Layer
Brand and Series
BDG Arc Tek 20-9-1605
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
ANSI/ISEA Cut Load
1,500 g
Palm Color
White
Minimum Temperature
Not Rated
Oil-Resistant
No
Leather Coverage Style
Full Leather
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.