IP Camera, 4.5W, Color

  • Mfr # VIS-P5DRXIR28NH-LC

  • Zoro # G601253536


product price:  $138.59
/ea
Free Shipping & Returns

Key Features

Height
3 13/64 in
Width
4 19/64 in
Length
4 19/64 in
Depth
4 19/64 in
Mount
Ceiling, Surface, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIS-P5DRXIR28NH-LC
Zoro #
G601253536
UPC #
-
Country of Origin
China

Dimensions

Height
3 13/64 in
Width
4 19/64 in
Length
4 19/64 in
Depth
4 19/64 in
Focal Length
2.80 mm
Diameter
3 3/32 in
IR Illuminator Wavelength
850 nm
Maximum Focal Length
2.8 mm
Minimum Focal Length
2.8 mm
Overall Height
4 3/8 in
Overall Diameter
5 3/4 in

Details

Item
IP Camera
Mount
Ceiling, Surface, Wall
Power Supply
Not Included
Includes
Mounting Hardware, Water Proof Kit
Detection Range
0 to 206 ft
Camera Body Color
White
Day/Night Capable
Day/Night
Scanning
Progressive
Standards
CE, EN, FCC, UL listed
Operating Temp. Range
-22 Degrees to 140 Degrees F
Pixels
2880 x 1620
HD Resolution
5 MP
Illumination
1 IR LED @ 98 ft
Lens
Fixed
Camera Type
Color
Min. Light Level
0 lux (IR On), 0.003 lux (IR Off)
Indoor / Outdoor
Indoor/Outdoor
Camera Design
Dome
Connector Type
RJ45
Power Consumption
5.5 W
For Use With
Network Video Recorders
IP Rating
IP67
Luminance Factor
0.003 lux
Features
Smart IRS, Starlight Illumination
Power Required
12V DC, PoE
Color Display
Color
Minimum Light Level
0 lux
Minimum Operating Temperature
-30 Degrees F
Indoor/Outdoor Usage
Outdoor
S/N Ratio
56dB
Maximum Detection Distance
98 ft
Input Type
No Inputs Included
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Impact Resistant
Minimum Viewing Angle
44.1 Degrees
Output Type
No Outputs Included
Includes Power Supply
No
Lens Type
Fixed
Image Sensor
1/2.7 CMOS
Maximum Viewing Angle
146.5 Degrees
Resolution
5MP
Body Color
White
Night Capable
Day and Night
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 146.5 Degrees , Minimum Viewing Angle 44.1 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Smart IRS, Starlight Illumination, For Use With Network Video Recorders, Includes Mounting Hardware, Water Proof Kit, Includes Power Supply No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.