Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01417
Zoro #
G6014495
UPC #
00051131014176
Country of Origin
Canada
Dimensions
Disc Dia.
5"
Details
Item
PSA Sanding Disc Roll
Grit
500
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
Series
216U
Abrasive Type
Coated
Discs per Roll
100
Backing Weight
A
Color
Gold
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Abrasive Material Aluminum Oxide, Backing Weight A, Color Gold, Series 216U, Discs per Roll 100, Package Quantity 1050
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.