Carbide End Mill, Sq, 5/16, 1-1/8 Cut L
Mfr # 08579TN
Zoro # G6015335
product price:Â $61.19
/eaKey Features
Measurement System
Inch
Milling Diameter
5/16"
Overall Length
3 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08579TN
Zoro #
G6015335
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/16"
Overall Length
3 in
Length of Cut
1.125 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.