This item is Discontinued.

Bostitch 25 ft. Tape Measure, 1/4" Blade STHT30159

25 ft. Tape Measure, 1/4" Blade (Discontinued)

  • Mfr # STHT30159
  • Zoro # G6016698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STHT30159
Zoro #
G6016698
UPC #
076174301595
Country of Origin
United States

Dimensions

Blade Length
25 ft.
Blade Width
1/4"

Details

Tape Measure Product Grouping
Tape Measure
Item
Tape Measure,Chrome,25 Ft
Blade Material
Chrome
Blade Coating
Polymer
Case Material
Chrome Plated
Case Color
Chrome

Description

Tape Measure,Chrome,25 Ft

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.