Sanding Belt, Coated, 50" W, 103" L, 120 Grit, Fine, Aluminum Oxide, 370DZ, Brown (Discontinued)
- Mfr # 00051144739677
- Zoro # G6016875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00051144739677
Zoro #
G6016875
UPC #
-
Country of Origin
Unknown
Dimensions
Width
50 in
Length
103 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
370DZ
Color
Brown
Backing Weight
Y
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Series 370DZ, Grade Fine, Backing Material Cloth, Backing Weight Y, Color Brown, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.