Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky Notes, 4 x 6 In., Yellow, PK72 659

Sticky Notes, 4 x 6 In., Yellow, PK72 (Discontinued)

  • Mfr # 659
  • Zoro # G6017681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659
Zoro #
G6017681
UPC #
00021200661204
Country of Origin
United States

Dimensions

Size
4" x 6"

Details

Item
Sticky Notes
Color
Canary Yellow
Number of Sheets
100
Rule
Plain

Description

Sticky Notes, 4 In. x 6 In., Plain, Color Canary Yellow, Number of Sheets 100, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.