Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17020CLR-EF
Zoro #
G601822497
UPC #
00638060925881
Country of Origin
United States
Dimensions
Hook Height
1 1/8 in
Depth
0 in
Hook Base Width
1/2 in
Details
Hook Item
Refill Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Projection
1/2 in
Color
Clear
Mounting
Command(TM) Adhesive
Item
Clear Mini Refill Strips
Hardware
Not Included
Includes
(24) Strips
Shop By
New Products
Basic Hook Material
Foam
Working Load Limit
1/2 lb
Description
Refill Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 1/2 in, Projection 1/2 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (24) Strips, Mounting Command(TM) Adhesive, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.