Shop ZORO SELECT

Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 61F.375X12-12
  • Zoro # G601840392

product price: 
$
46.39
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61F.375X12-12
Zoro #
G601840392
UPC #
-
Country of Origin
United States
Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Finish
Mill
Gauge
0.375 in
Typical Tensile Strength (PSI)
42,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Typical Yield Strength (PSI)
37,000 psi
Thickness Tolerance
+/-0.008 in
Typical Hardness
95
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
42,000 psi
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Shape
Plate
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Appearance
Plain
Fabrication
Extruded
Shape Type
Plate
Vickers Hardness
Not Available
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Flatness Tolerance
+/-0.1 in
System of Measurement
Inch
Elongation
13 %
Galvanized
Not Galvanized
Coating
Plain
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.016 in
Thickness (Decimal)
0.375 in
Width and Length
12 in x 12 in
Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.016 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.