Control Station, 1 In, 1 Gang, 10A at 600V

  • Mfr # EFDB11012

  • Zoro # G6018485


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
On/Off
Number of Pilot Lights
0
Type of Operator
Rocker Arm
Contact Form
2NO/2NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFDB11012
Zoro #
G6018485
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Width
3 in
Height
4.63 in
Depth
4.69 in
Hub Size - Maximum
1 in
Overall Height
6.31 in
Overall Width
3 in
Overall Depth
4.81 in

Details

Item
Control Station
Number of Gangs
1
Legend
On/Off
Number of Pilot Lights
0
Type of Operator
Rocker Arm
Contact Form
2NO/2NC
Number of Operators
1
NEMA Rating
7, 9
Hub Style
Dead-End
Series
EFD/EFDB
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Action
Maintained
Enclosure Material
Aluminum
IP Rating
IP54
Safety Rating
Class 1, Division 1 and 2, Groups C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
Mounting
Surface
Enclosure Color
Gray
Operator Color
Gray
Product Type
Control Station
Mounting Style
Flange
Resistance Properties
Arc Resistant, Corrosion Resistant, Dust Ignition Proof, Explosion Proof, High Dielectric Strength, Thermal Resistant
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Maintained Action Release
Twist
Selector Switch Number of Positions
2
Mounting Orientation
Vertical
NEMA Enclosure Rating
3, 7, 9
Operator Configuration
Rocker Arm
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Maintained, Operator Color Gray, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.