Circular Saw, 7.25 in Dia, 6000 RPM

  • Mfr # GSH01Z

  • Zoro # G601866439


product price:  $289.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Blade Dia.
7 1/4 in
Includes
7 1/4 in 24T C.T. Circular Saw Blade (Mfr No. B-61656), Hex Wrench
Features
Automatic Torque Drive, AWS(R) Capable, Brushless Motor, Die-Cast Magnesium Construction, Electric Brake, On-Board Hex Wrench
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSH01Z
Zoro #
G601866439
UPC #
088381899932
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 5/8 in
Max. Cutting Depth @ 45 Deg.
1 13/16 in
Arbor Size
5/8 in
Tool Length
13 in
Overall Length
13 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 13/16 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in

Details

Item
Circular Saw
Voltage
40 V DC
Includes
7 1/4 in 24T C.T. Circular Saw Blade (Mfr No. B-61656), Hex Wrench
Features
Automatic Torque Drive, AWS(R) Capable, Brushless Motor, Die-Cast Magnesium Construction, Electric Brake, On-Board Hex Wrench
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 56 Degrees Right
Tool Weight
7.5 lb
Bevel Stops
22.5 Degrees , 45 Degrees , 56 Degrees
Brushless Motor
Yes
Drive Type
Direct Drive
Cordless Tool Battery Type
Li-Ion
Chip Catcher
No
Shoe Material
Magnesium
Standards
UL Listed
Speed Control
Variable
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Variable Speed
Yes
Max. Blade Speed
6,000 RPM
Battery Series
XGT(R)
Case Included
No
Arbor Shape
Round
Wireless Tool Tracking
No
Tool Series
XGT(R)
Product Badging
Star Protection Computer Controls(TM)
Wireless Tracking System
Xdefence
For Workpiece Material
General Purpose
Battery Platform
XGT(R)
Safety Features
Electric Brake
Number of Chargers Included
0
Motor Type
Brushless
Battery Type
Pouch
Bevel Angle - Minimum
0 Degrees
Includes Battery
Tool Only
Bevel Angle - Maximum
56 Degrees
Bevel Tilt Direction
Right
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Blade Speed - Maximum
6,000 RPM
Includes Chip Catcher
Chip Catcher Not Included

Description

Circular Saw, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 56 Degrees Right, Bevel Stops 22.5 Degrees , 45 Degrees , 56 Degrees , Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 13/16 in, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.