CBR X50i Reservoir, 3L, For C50

  • Mfr # 90818

  • Zoro # G6018853


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. C50
Color
Black
Series
CBR X50i
Compatible with Series
C50, C53
Size
3L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90818
Zoro #
G6018853
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3L

Details

Item
Reservoir
For Use With
Mfr. No. C50
Color
Black
Series
CBR X50i
Compatible with Series
C50, C53
Compatible with Manufacturer Part Number
70501-187, 70501-188, 70501-189, 70501-555, 70501-556, 70501-557, 72601-228, 72601-229, 72601-230, 72601-250-3, 72601-250-6, 72601-250-9
Brand and Series
Avon CBR X50i
System Type
APR System
Product Type
Reservoir
Compatible Brand [NEW]
Avon
Compatible Product Type
Gas Mask
Compatible Pump
Gas Mask

Description

CBR X50i Reservoir, Mask Accessory, Size 3L, For Use With C50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.