Pipe Marker, Adhesive, 4"H, 24"W, Green, PK5, 7374-1HV-PK

  • Mfr # 7374-1HV-PK

  • Zoro # G601915885


product price:  $21.49
/pk 5, $4.30/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7374-1HV-PK
Zoro #
G601915885
UPC #
888434580486
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Green
With or Without Arrows
Without
Reflective
No
Pipe Marker Legend
Hot Water
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Water Resistant
Yes
Chemical Resistant
Yes
Legend Text Color
White
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Adhesion Strength
85 oz/in
Fits Pipe O.D.
8 in and Larger
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Finish
Glossy
Abrasion Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.