20x20x36 Inch Diamond Tread Aluminum Underbody Truck Box

  • Mfr # 1705118

  • Zoro # G6019373


product price:  $599.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
20 in
Overall Height
20 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1705118
Zoro #
G6019373
UPC #
724920143585
Country of Origin
United States

Dimensions

Overall Depth
20 in
Overall Height
20 in
Overall Width
36 in
Body Thickness
0.1 in

Details

Item
Aluminum Underbody Truck Box,20X20X36
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Lock Type
Latch
Lid Type
Drop Door
Finish
Diamond Tread
Features
Continuous Hidden Hinge, Locking, Die-Cast Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System

Description

Aluminum Underbody Truck Box,20X20X36


  • •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum for extreme weather resistance.
  • •Box contents are secured behind a recessed drop door with continuous hidden hinge.
  • •Protect against weather and theft with the locking, die cast, compression latch system.
  • •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
  • •Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
  • •Made in the USA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.