24x24x48 Inch Black Steel Truck Box With Stainless Steel Door

  • Mfr # 1704710

  • Zoro # G6019559


product price:  $713.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
24 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1704710
Zoro #
G6019559
UPC #
724920088190
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
24 in
Overall Width
48 in
Body Thickness
14 ga
Lid Thickness
16 ga

Details

Item
Truck Box
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Texture
Smooth
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
17 cu ft
Finish
Powder-Coated
Lid Material
Stainless Steel
Features
Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Resistance Properties
Corrosion-Resistant
Mount Type
Bracket
Number of Compartments
1

Description

Truck Box, Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 17 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.