
Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 500 ft, Brown, 6 PK
Mfr # 26611
Zoro # G601968713
product price: $56.29
/pk 6, $9.38/eaKey Features
Paper Towel Type
Hardwound
Ply
1 Ply
Product Series
Pacific Blue Basic
Roll Length
500 ft
Sheet Length
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26611
Zoro #
G601968713
UPC #
10073310266111
Country of Origin
United States
Dimensions
Roll Length
500 ft
Sheet Length
Continuous
Core Dia.
1 3/4 in
Sheet Width
9 in
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Ply
1 Ply
Product Series
Pacific Blue Basic
Features
Can Help Earn LEED Credits, EPA Certified, Green Seal Certified, SFI(R) Certified, Soft and Absorbent, Sustainable Brown Paper Towels Contain 100% Recycled Material, EcoLogo Certified
Color
Brown
Number of Sheets
Continuous
Compatible Mfg. Model Number
54518, 58470, 58487
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified, Green Seal(R) Certified
Fold Type
Roll
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Proprietary/Universal
Proprietary
Material
Paper
Description
Paper Towel Roll, Hardwound, Brown, Pacific Blue Ultra(TM), Roll Width 9 in, Sheet Length Continuous, Roll Length 500 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 38UF92, 55MW86, Compatible Mfg. Model Number 54518, 58470, 58487, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.