20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer

  • Mfr # 1712205

  • Zoro # G6020119


product price:  $808.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
18 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1712205
Zoro #
G6020119
UPC #
724920100861
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
20 in
Overall Width
36 in
Body Thickness
0.1 in
Lid Thickness
0.1 ga

Details

Item
Truck Box with Drawers
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Texture
Diamond Plate
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
8.1 cu ft
Finish
Polished
Lid Material
Aluminum
Features
Die-Cast Compression Latch System
Resistance Properties
Corrosion-Resistant
Mount Type
Bracket
Number of Compartments
2

Description

Truck Box with Drawers, Silver, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 20 in, Storage Capacity 8.1 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Die-Cast Compression Latch System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.