Stool, Sand Seat, 16 1/2 in W 16 1/2 in L 15 1/2 in H, Polyethylene Seat

  • Mfr # 7901SD

  • Zoro # G602014686


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Color
Sand
Overall Height
15 1/2 in
Weight Capacity
1,000 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Seat Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7901SD
Zoro #
G602014686
UPC #
819085017090
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Width
16 1/2 in
Length
16 1/2 in
Overall Depth
16 1/2 in
Height
15 1/2 in
Seat Depth
12 in
Overall Width
16 1/2 in
Seat Width
12 in
Seat Height
15 1/2 in
Overall Diameter
16 1/2 in

Details

Color
Sand
Weight Capacity
1,000 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Seat Material
Polyethylene
Surface Material
Polyethylene
Ligature Resistant
Ligature Resistant
Item
Stool
Assembly
Assembled
Standards
ISO 22196
Leg Color
Sand
Seat Color
Sand
Features
One Piece, Molded Design for Increased Strength, Stain Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Style
Stool
Accepts Ballast
Ballast Not Accepted
Product Type
Stool
Flammability Standards
CAL 133, UL 94
Leg Material
Polyethylene
Model Name
Floor Mount Stool
Number of Seats
1
Includes Mounting Hardware
No Mounting Hardware
Includes Arms
No Arms
Includes Restraint Bar
No Restraint Bar

Description

Stool, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 16 1/2 in, Length 16 1/2 in, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 1/2 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.