Lighting Dimmer, 1000 W Cap at 120VAC, Ivory

  • Mfr # NT-1000-IV

  • Zoro # G602065152


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT-1000-IV
Zoro #
G602065152
UPC #
027557392143
Country of Origin
Multiple

Dimensions

Overall Width
2.75 in
Overall Height
4.56 in
Overall Depth
0.3 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
1,000 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Ivory
Color
Ivory
Installation Location - Motion Sensor
Wall Switch Box
Switch Style
Slide On/Off, Slide Dimming
Voltage
120V AC
Wall Plate
Not Included
Switch Type
1-Pole
Standards
CSA Certified, UL Listed
Item
Lighting Dimmer
Description/Special Features
Enclosed Heat Sink
Lighting Technology
Halogen, Incandescent
Load Rating @ 120V AC
1,000W (Halogen, Incandescent)
Dimming Type
Full Continuous Dimming
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Includes Wall Plate
Wall Plate Not Included
Dimming Method
Line Voltage
Series
Nova
Rated Frequency
60 Hz
Neutral Required
No
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Nova, Number of Gangs 1, Compatible with Series Not Applicable, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.