Pipe Marker, PK5, 7248-1-PK

  • Mfr # 7248-1-PK

  • Zoro # G602140132


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7248-1-PK
Zoro #
G602140132
UPC #
888434578247
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Pipe Marker Legend
Salt Water
Humidity Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Water Resistant
Yes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Finish
Glossy
ISO 14726
No
Number of Pipe Markers
1
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Salt Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.