Pipe Marker, PK5, 7128-1HV-PK

  • Mfr # 7128-1HV-PK

  • Zoro # G602140316


product price:  $28.35
/pk 5, $5.67/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7128-1HV-PK
Zoro #
G602140316
UPC #
888434579411
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
UV Resistant
No
Printed Language
English
Legend Text Color
Black
Adhesive Style
Permanent
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Heating Water
Abrasion Resistant
Yes
Chemical Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Finish
Glossy
Pipe Marker Package Type
Card
ISO 14726
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.