Bottle, 120mL, 38-400, PK450

  • Mfr # PLA-06792

  • Zoro # G6021626


product price:  $242.99
/pk 450, $0.54/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
49 mm
Capacity
120mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLA-06792
Zoro #
G6021626
UPC #
-
Country of Origin
United States

Dimensions

Diameter
49 mm
Height
92mm
Labware Height - Metric
92 mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
3.62 in
Screw Closure Size
38-400 mm
Overall Height - Metric
92 mm
Body Diameter - Metric
40 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm

Details

Item
Packer Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Includes Closure
No
Graduation Range
Not Specified
Labware Nominal Capacity - English
4 oz
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Special Features
Features a Heavy Wall Construction (24 gram thickness) that will withstand the use of a Vacuum Pump and Higher Sampling Temperatures
Clarity
Transparent
Capacity - Metric
120 mL
Nominal Capacity - Metric
120 mL
Body Color
Clear
Graduated
No
Body Material
PET
Basic Material
Plastic
Bottle Type
Sampling
Closure Included
No
Nominal Capacity - English
4 oz
Capacity - English
4 fl oz
Numbers of Bottles Included
450

Description

Packer Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.