Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10144948
Zoro #
G6022676
UPC #
641817062036
Country of Origin
United States
Dimensions
Length
6
Hole Dia.
1"
Width
3 in
Hole Depth
4"
Details
Item
Concrete Anchorage Connector
Tensile Strength
5000 lb
Weight Capacity
5000 lb
Includes
Bolt, Instruction Manual
Standards
OSHA ANSI Z359.1-2007
Installation
Permanent
Material
Alloy steel
Description
Concrete Anchorage Connector, Weight Capacity 5000 lb, Tensile Strength 5000 lb, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.