Shelf/Step, 8 in H, Burgundy

  • Mfr # 8600BY

  • Zoro # G602319163


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Burgundy
Shelf Width (In.)
10 in
Overall Depth
16 in
Shelf Length (In.)
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8600BY
Zoro #
G602319163
UPC #
819085016833
Country of Origin
United States

Dimensions

Shelf Width (In.)
10 in
Overall Depth
16 in
Shelf Length (In.)
16 in
Overall Height
8 in
Depth (In.)
10 in
Width (In.)
16 in
Height (In.)
8 in
Base Dia. (In.)
16 in
Shelf Depth
10 in
Shelf Width
10 in
Overall Width
16 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Burgundy
For Use With
1
Ligature Resistant
Ligature Resistant
Number of Shelves
1
Standards
ISO
Type
Wall Mount
Assembly
Fully Assembled
Product Type
Shelf/Step
Shelf Weight Capacity
300 lb
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Model Name
All Purpose Wall-Mount Shelf

Description

Endurance Wall Mount Step/Shelf 2.0, Burgundy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.