Arctic RadwearCooling Wrap Counter Display
- Mfr # RCS-WCD4
- Zoro # G3876916
product price:Â
$
91.15
/ea
Key Features
Height
13
Width
10
Length
21
Weight
9
Overall Width
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCS-WCD4
- Zoro #
- G3876916
- UPC #
- 674326285030
- Country of Origin
- China
Dimensions
- Height
- 13
- Width
- 10
- Length
- 21
- Overall Width
- 10
- Overall Height
- 13
- Overall Length
- 21
Details
- Item
- Radians Arctic Radwear(R) Cooling Wrap C
- Color
- Blue / Lime / Pink
- Weight
- 9
- Features
- Secure around neck by pulling through slot opening.; Reusable Packaging Design.; Safe and Reusable, Jobsite Proven.; Anti-Microbial treated to help prevent mold build-up and unwanted smells.; Heat stress safety management.; Lasts up to 5 hours, depending on humidity levels.; Dimensions: 26" x 8.25"
Description
Radians Arctic Radwear(R) Cooling Wrap C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.